APP KPB250L-48 MMIII 250W HPS 8ST A

Item #: 0397387

Cat #: KPB250L48

UPC: 781381671750

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB250L48 MMIII 250W HPS

Overview

APP KPB250L48 MMIII 250W HPS
Also known as: 781381671750, KPB250L48, APPKPB250L48

Specifications

Wattage: 250
Material: Aluminum
Light Technology: HID
Wattage: 250
Light Technology: HID
Material: Aluminum