Meter Stack, 125A, Residential , 4 Socket, 3PH In, 1PH Out, Ring

Item #: 0397361

Cat #: 3MM412R

UPC: 786849051983

$ 829.36 EA
Company wide:
18 in stock
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 4 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-Phase In, 1-Phase Out, 4 Meter Sockets, 208Y/120V, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Includes 5th Jaw at 9 o'clock position. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 786849051983, 3MM412R, CUT3MM412R

Specifications

Sockets: 4
Phase: 3, 1
Amps: 125
Volts AC: 120/240
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 4
Amps: 125
Jaws: 5
Phase: 3, 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R