Main Service Module, Main Fusible Switch

Item #: 0397357

Cat #: 1MFS400RUG

UPC: 786849053727

$ 5194.22 EA
Company wide:
0 in stock
Documents & Guides
Main Service Module, Main Fusible Switch, 400 Amp, 100kaic, Fuse Not Included, Main And Neutral Lugs Included, 1-phase, 120/240 Vac, Bottom Feed, Aluminum Busmaterial, NEMA 3 - Rainproof Enclosure, With Pull Box, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Fusible Switch, 400 Amp, 100kaic, Fuse Not Included, Main And Neutral Lugs Included, 1-phase, 120/240 Vac, Bottom Feed, Aluminum Busmaterial, NEMA 3 - Rainproof Enclosure, With Pull Box, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786849053727, 1MFS400RUG, CUT1MFS400RUG

Specifications

Amps: 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3
Amps: 400
Volts AC: 120/240
Phase: 1
IP/NEMA Rating: NEMA 3