APP KPB175P5MT MM3 175W PSMH BB 5MT

Item #: 0397347

Cat #: KPB175P5MT

UPC: 781381092852

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB175P5MT MM3 175W PSMH

Overview

APP KPB175P5MT MM3 175W PSMH
Also known as: 781381092852, KPB175P5MT, APPKPB175P5MT

Specifications

Wattage: 175
Material: Aluminum
Light Technology: HID
Wattage: 175
Light Technology: HID
Material: Aluminum