APP KPB150LMTL 150 W HPS BALL

Item #: 0397309

Cat #: KPB150LMTL

UPC: 781381006002

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150LMTL 150 W HPS BALL

Overview

APP KPB150LMTL 150 W HPS BALL
Also known as: 781381006002, KPB150LMTL, APPKPB150LMTL

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID