150 W HPS BALLAST

Item #: 0397305

Cat #: KPB150LMTADV

UPC: 781381099646

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150LMT-ADV 150 W HPS BALLAST

Overview

APP KPB150LMT-ADV 150 W HPS BALLAST
Also known as: 781381099646, KPB150LMTADV, APPKPB150LMTADV

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID