APP KPB150LFA MM3 150W HPS BB

Item #: 0397293

Cat #: KPB150LFA

UPC: 781381135870

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150LFA MM3 150W HPS BB

Overview

APP KPB150LFA MM3 150W HPS BB
Also known as: 781381135870, KPB150LFA, APPKPB150LFA

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID