APP KPB150LCD MM3 150W HPS BB

Item #: 0397292

Cat #: KPB150LCD

UPC: 781381099288

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150LCD MM3 150W HPS BB

Overview

APP KPB150LCD MM3 150W HPS BB
Also known as: 781381099288, KPB150LCD, APPKPB150LCD

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID