APP KPB150LC2 MM3 150W HPS BB

Item #: 0397288

Cat #: KPB150LC2

UPC: 781381099271

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150LC2 MM3 150W HPS BB

Overview

APP KPB150LC2 MM3 150W HPS BB
Also known as: 781381099271, KPB150LC2, APPKPB150LC2

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID