APP KPB150LA9 MM3 150W HPS BB

Item #: 0397287

Cat #: KPB150LA9

UPC: 781381099264

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150LA9 MM3 150W HPS BB

Overview

APP KPB150LA9 MM3 150W HPS BB
Also known as: 781381099264, KPB150LA9, APPKPB150LA9

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID