150 W HPS BALLAST

Item #: 0397283

Cat #: KPB150L48

UPC: 781381548687

Company wide:
0 in stock

Overview

APP KPB150L-48 150 W HPS BALLAST
Also known as: 781381548687, KPB150L48, APPKPB150L48

Specifications

Wattage: 150
Material: Aluminum
Light Technology: HID
Wattage: 150
Light Technology: HID
Material: Aluminum