APP KPB150L226 MM3 150W HPS BST BOD

Item #: 0397280

Cat #: KPB150L226

UPC: 781381162081

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB150L226 MM3 150W HPS B

Overview

APP KPB150L226 MM3 150W HPS B
Also known as: 781381162081, KPB150L226, APPKPB150L226

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID