270 CFM Through-the-Wall Fan

Item #: 0397267

Cat #: 508

UPC: 026715022885

Company wide:
0 in stock
Documents & Guides
Through-The-Wall Fan, CFM: 270, RPM" 1625, Sones: 6.0, Duct Size: 10", Color: White.

Overview

Through-The-Wall Fan, CFM: 270, RPM" 1625, Sones: 6.0, Duct Size: 10", Color: White.

Eliminate humidity or tobacco smoke from recreation rooms, workshops, or cooking odors from kitchens with these powerful utility ventilators. Aluminum filters are available for most models. All feature powerful, permanently lubricated motors and rugged steel housings. Paint the low-profile white polymeric grilles to match any décor.

Also known as: 026715022885, 508, BRN508

Specifications

CFM: 270
Sones: 6
Color: White
Standards: California Proposition 65
CFM: 270
Color: White
Sones: 6
Standards: California Proposition 65