Utility Fan, 180 CFM

Item #: 0397265

Cat #: 505

UPC: 026715022854

$ 153.07 EA
Company wide:
54 in stock
8" Vertical Discharge Utility Fan, CFM: 180, Sones: 8.5, Duct Size: 8", Color: White.

Overview

8" Vertical Discharge Utility Fan, CFM: 180, Sones: 8.5, Duct Size: 8", Color: White.

8" Vertical Discharge Utility Fan, CFM: 180, Sones: 8.5, Duct Size: 8", Color: White.

Also known as: 026715022854, 505, BRN505

Specifications

CFM: 180
Sones: 8
Diameter: 8 in
Color: White
CFM: 180
Diameter: 8 in
Sones: 8
Color: White