Broan 504 Fan,broan,vert Discharge

Item #: 0397264

Cat #: 504

UPC: 026715022847

Company wide:
0 in stock
Documents & Guides
Broan; Fan; Vertical Discharge; Flow Rate: 350 Cfm; Grille Size: 13-1/2 In; Housing Size: 10-1/4 In Diameter X 7 In Height; Voltage Rating: 120 V; Current: 1.7amp; Duct Size: 10 In Round; Material: Steel Housing, Polymeric Grille, Fiberglass-reinforced F

Overview

Broan; Fan; Vertical Discharge; Flow Rate: 350 Cfm; Grille Size: 13-1/2 In; Housing Size: 10-1/4 In Diameter X 7 In Height; Voltage Rating: 120 V; Current: 1.7amp; Duct Size: 10 In Round; Material: Steel Housing, Polymeric Grille, Fiberglass-reinforced F

Broan-NuTone believes that better quality air means a better quality of life. And so we lead the industry with forward-thinking residential ventilation products, customized climate, and indoor air quality solutions that are all backed up by award winning customer service. Headquartered in Hartford, Wisconsin, Broan-NuTone employs over 2,500 around the world.

Also known as: 026715022847, 504, BRN504

Specifications

Color: White
CFM: 350
Color: White
CFM: 350