
Discharge Fan,Broan,Side,160 CFM,11-1/2 IN Grille,120 V,1.5 AMP
Item #: 0397263
Cat #: 503
UPC: 026715022830
$ 173.82 EA
Company wide:
0
in stock
Documents & Guides
160 CFM, 8" Fan, 5.0 Sones, 11-1/2" square plastic grille
Overview
160 CFM, 8" Fan, 5.0 Sones, 11-1/2" square plastic grille
The Broan® 160 CFM Side-Discharge Exhaust Fan can be mounted on either the ceiling or the wall to eliminate humidity and smoke from recreation rooms and workshops or to help remove cooking odors from kitchens. The fan is 8 in. in diameter and features a low-profile white grille that can be painted to match your decor. A built-in damper helps prevent back drafts.
Also known as: 026715022830, 503, BRN503
Specifications
| CFM: | 160 |
| Color: | White |
| Sones: | 5 |
| CFM: | 160 |
| Sones: | 5 |
| Color: | White |