3-1/4" X 10" To 6" Round Transition

Item #: 0397261
Cat #: 411
UPC: 026715002672
Call for price
Company wide:
0 in stock
Documents & Guides
Features: Converts 3 1/4in X 10in Duct To 6in Round Duct.

Overview

Features: Converts 3 1/4in X 10in Duct To 6in Round Duct.
Also known as: 026715002672, 411, BRN411

Specifications

Type: Transition Fitting
Diameter: 6 in
Size: 3 1/4 x 10 in
Type: Transition Fitting
Size: 3 1/4 x 10 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)