APP KPB100LGP MM3 100W HPS BB

Item #: 0397258

Cat #: KPB100LGP

UPC: 781381099226

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB100LGP MM3 100W HPS BB

Overview

APP KPB100LGP MM3 100W HPS BB
Also known as: 781381099226, KPB100LGP, APPKPB100LGP

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID