APP KPB100LCD MM3 100W HPS BB

Item #: 0397253

Cat #: KPB100LCD

UPC: 781381099202

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB100LCD MM3 100W HPS BB

Overview

APP KPB100LCD MM3 100W HPS BB
Also known as: 781381099202, KPB100LCD, APPKPB100LCD

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID