APP KPB100L246 MM3 100W HPS B

Item #: 0397240

Cat #: KPB100L246

UPC: 781381162036

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB100L246 MM3 100W HPS B

Overview

APP KPB100L246 MM3 100W HPS B
Also known as: 781381162036, KPB100L246, APPKPB100L246

Specifications

Wattage: 100
Material: Aluminum
Light Technology: HID
Wattage: 100
Light Technology: HID
Material: Aluminum