APP KPB100L245 MM3 100W HPS BST BOD

Item #: 0397238

Cat #: KPB100L245

UPC: 781381162074

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB100L245 MM3 100W HPS B

Overview

APP KPB100L245 MM3 100W HPS B
Also known as: 781381162074, KPB100L245, APPKPB100L245

Specifications

Wattage: 100
Material: Aluminum
Light Technology: HID
Wattage: 100
Light Technology: HID
Material: Aluminum