Fan/Light Control, Slide Type, 1-Pole, 300W, 1.5A, 120V, Ivory

Item #: 0397228

Cat #: S2-LFSQH-IV

UPC: 027557687416

$ 39.61 EA
Company wide:
8 in stock
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Ivory. **Clamshell Packaging**

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Ivory. **Clamshell Packaging**

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in ivory. Fan/Incandescent/Halogen Lighting

Also known as: 027557687416, S2-LFSQH-IV, LUTS2LFSQHIV

Specifications

Volts AC: 120
Wattage: 300
Poles: 1
Color: Ivory
Mounting: Knuckle
Type: 3-Speed
Volts AC: 120
Poles: 1
Mounting: Knuckle
Wattage: 300
Color: Ivory
Type: 3-Speed