Lampholder, Weatherproof, Gray

Item #: 0397200

Cat #: 5606-0

UPC: 050169560600

$ 8.97 EA
Company wide:
492 in stock
Documents & Guides
Lampholder, Weatherproof, Color: Gray.

Overview

Lampholder, Weatherproof, Color: Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming Extra long wire leads for easy hook-up Porcelain socket Inside Gasket Multi-lingual instructions in each package 1/2 in. locknut

Also known as: 050169560600, 5606-0, RAC56060, Double Knuckle , Weatherproof Keyless

Features & Benefits

  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Extra-long wire leads and 1/2 lock nut for easy hook up
  • Porcelain socket
  • Inside Gasket
  • Rugged die cast construction
  • Multi-lingual instructions in each package

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Gray
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Gray
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65