Rigid Compression Coupling, 1", Malleable

Item #: 0397183

Cat #: 1824

UPC: 050169018248

$ 82.62 EA
Company wide:
5 in stock
Rigid Compression Coupling, 1 Inch, Concrete Tight, Malleable Iron/Steel, For Use with Threadless Rigid/IMC Conduit

Overview

Rigid Compression Coupling, 1 Inch, Concrete Tight, Malleable Iron/Steel, For Use with Threadless Rigid/IMC Conduit

Couple two ends of unthreaded rigid/IMC conduit with RACO® compression couplings. Provide concrete-tight connections.

Also known as: 050169018248, 1824, RAC1824

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Hex compression nuts assure easy wrench installation
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in