Rigid Compression Connector, 1-1/4", Steel, Concrete Tight

Item #: 0397172

Cat #: 1805

UPC: 050169018057

$ 84.11 EA
Company wide:
15 in stock
Rigid Compression Connector, 1-1/4 Inch, Steel, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2

Overview

Rigid Compression Connector, 1-1/4 Inch, Steel, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2

Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.

Also known as: 050169018057, 1805, RAC1805

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Hex compression nuts assure easy wrench installation
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Steel