Rigid Three-Piece Coupling, 2-1/2", Threaded, Malleable

Item #: 0397157

Cat #: 1510

UPC: 050169015100

$ 595.52 EA
Company wide:
0 in stock
Rigid Coupling, Three Piece, 2-1/2 Inch, Threaded, Concrete Tight, Steel, For Use with Rigid/IMC Conduit

Overview

Rigid Coupling, Three Piece, 2-1/2 Inch, Threaded, Concrete Tight, Steel, For Use with Rigid/IMC Conduit
Also known as: 050169015100, 1510, RAC1510

Features & Benefits

  • Malleable iron construction ensures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 2 in, 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in, 4 in