Rigid Conduit Strap, 1-Hole, 1", Steel

Item #: 0397139

Cat #: 1334

UPC: 050169013342

Call for price
Company wide:
0 in stock
Rigid Conduit Strap, 1-Hole, 1 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, 1 Inch, Steel, For Use With Rigid/IMC Conduit

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B). Push-on style.

Also known as: 050169013342, 1334, RAC1334

Features & Benefits

  • Stamped steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Snap on style allows easy positioning before mounting
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole