0.5 Hp, KBVF, VFD

Item #: 0397020

Cat #: 9959Q1

UPC: 024822099592

$ 208.56 EA
Company wide:
3 in stock
Documents & Guides
KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 11 Amp (115V) or 7 Amp (208/230V). Output: 0-230V AC, 3-Phase, 2.4 Amp, 1/2 Hp. (115, 208/230V). KB Electronics Model: KBVF-23D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

Overview

KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 11 Amp (115V) or 7 Amp (208/230V). Output: 0-230V AC, 3-Phase, 2.4 Amp, 1/2 Hp. (115, 208/230V). KB Electronics Model: KBVF-23D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***
Also known as: 024822099592, 9959Q1, KBE9959

Specifications

Volts AC: 120, 240, 208
Phase: 1
Type: Variable Frequency Drive
Horsepower: 0.500
Volts AC: 120, 240, 208
Type: Variable Frequency Drive
Phase: 1
Horsepower: 0.500