225A, Commercial Meter Stack, NEMA 3R, 3-Phase

Item #: 0396987

Cat #: 37SS320R

UPC: 782114055113

$ 4001.15 EA
Company wide:
20 in stock
Documents & Guides
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (3) Ring Style, 7-Jaw, 225 Amp Meter Sockets, 3-Phase In, 3-Phase Out, 208Y/120 or 120/240V AC, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (3) Bolt-on Type Main Tenant Circuit Breakers (Type EHD3 which requires (1) 37MMCBK kit per breaker, CC3_X, CHH3_H2X, CHH3_H4X or CHH3_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (3) Ring Style, 7-Jaw, 225 Amp Meter Sockets, 3-Phase In, 3-Phase Out, 208Y/120 or 120/240V AC, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (3) Bolt-on Type Main Tenant Circuit Breakers (Type EHD3 which requires (1) 37MMCBK kit per breaker, CC3_X, CHH3_H2X, CHH3_H4X or CHH3_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 782114055113, 37SS320R, CUT37SS320R

Specifications

Phase: 3
Sockets: 3
Jaws: 7
Volts AC: 120/240, 120/208Y
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Amps: 225
Sockets: 3
Volts AC: 120/240, 120/208Y
IP/NEMA Rating: NEMA 3R