
$ 8004.14 EA
Company wide:
0
in stock
Documents & Guides
Main Service Module, Main Fusible Switch, 1200 Amp, 3-phase, 100kaic With Classt Fused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottomfeed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Main Service Module, Main Fusible Switch, 1200 Amp, 3-phase, 100kaic With Classt Fused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottomfeed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114396117, 3MFS1200RB, CUT3MFS1200RB
Specifications
| Phase: | 3 |
| Volts AC: | 120/208 |
| Amps: | 1200 |
| IP/NEMA Rating: | NEMA 3 |
| Phase: | 3 |
| Amps: | 1200 |
| Volts AC: | 120/208 |
| IP/NEMA Rating: | NEMA 3 |