Power Monitor, 3-PH, 480VAC, 380-480VAC Range, SPDT, SPST/NO

Item #: 0396848

Cat #: A252B

UPC: 662917001619

Company wide:
0 in stock
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, 0.50 Watt per Phase, Phase Loss or Reversal, Under Voltage, Single Pole, Double Throw Contacts, 1 Normally Open, Single Throw Contact, 5 Amp @ 115 Volt AC

Overview

Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, 0.50 Watt per Phase, Phase Loss or Reversal, Under Voltage, Single Pole, Double Throw Contacts, 1 Normally Open, Single Throw Contact, 5 Amp @ 115 Volt AC
Also known as: 662917001619, A252B, TMKA252B

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: Power Monitor
Wattage: 1.500
Phase: 3
Amps: 5
Wattage: 1.500
Volts AC: 480
Type: Power Monitor