Instant Service Switchboard, Main Fused Switch, With Distribution Panel

Item #: 0396834

Cat #: MSBP624

UPC: 782114653616

$ 16339.81 EA
Company wide:
0 in stock
Documents & Guides
Instant Service Switchboard, Main Fused Switch, With Distribution Panel, 600A main ampere rating, Three-phase, Four-wire, NEMA 1 (Indoor), 240V max. voltage

Overview

Instant Service Switchboard, Main Fused Switch, With Distribution Panel, 600A main ampere rating, Three-phase, Four-wire, NEMA 1 (Indoor), 240V max. voltage
Also known as: 782114653616, MSBP624, CUTMSBP624

Specifications

Phase: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 600