Hole Saw, 2-1/2"

Item #: 0396794

Cat #: 925-2-1/2

UPC: 783310101628

$ 113.56 EA
Company wide:
25 in stock
Documents & Guides
Hole Saw, Ultra Cutter, Diameter: 2-1/2", Conduit Size: 2"

Overview

Hole Saw, Ultra Cutter, Diameter: 2-1/2", Conduit Size: 2"

Lasts 10 times longer thanstandard hole saws Precision-ground teeth cut smooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents "walking" - makes accurate hole placement easy Spring-loaded slug ejector saves time No tool required to change cutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel

Also known as: 783310101628, 925-2-1/2, GRE925212, p and r bit

Specifications

Type: Hole Saw
Diameter: 2 1/2 in
Type: Hole Saw
Diameter: 2 1/2 in