Polaris™ Insulated Multi-Tap Connector

Item #: 0396766

Cat #: IPL4-6

UPC: 662381910042

$ 93.60 EA
Company wide:
0 in stock
Polaris™ Insulated Multi-Tap Connector, 6 Port (Single Sided Entry), 4-14 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 6 Port (Single Sided Entry), 4-14 AWG, 600 Volt, Black, Plastisol
Also known as: 662381910042, IPL4-6, NSIIPL46

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 6
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 6
Color: Black
Allowable Gauge Range: 14 - 4