4IN TC REMODEL HSG

Item #: 0396753
Cat #: TC1R
UPC: 00120901798
$ 27.92 EA
Company wide:
82 in stock
Documents & Guides
4" TC Incandescent Remodel Housing

Overview

4" TC Incandescent Remodel Housing
Also known as: 00120901798, TC1R, JUNTC1R

Specifications

Type: Non-IC Housing
Diameter: 4 in
Type: Non-IC Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)