This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 250/Roll.
Overview
Labels, Self-Laminating, Dimensions: 1" x 1.5", Wire Gauge: 10-4, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 250/Roll.
Brady® most popular wire and cable marker. Self-laminating vinyl features white printable area with a clear "tail" that wraps around marker. Tail serves as over-laminate to protect the print. Superior resistance to abrasion, solvents, water, oil and dirt.
Also known as: 662820184287, PTL-31-427, BRAPTL31427
Specifications
| Type: | Self Laminating, Wire Marker, Label |
| Gauge: | 10 AWG, 4 AWG, 6 AWG, 8 AWG |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Type: | Self Laminating, Wire Marker, Label |
| Width: | 1 in |
| Material: | Vinyl |
| Gauge: | 10 AWG, 4 AWG, 6 AWG, 8 AWG |
| Length: | 1 1/2 in |
| Color: | White |