200 Amp Receptacle, 4-Pole, 4-Wire, with Mounting Box

Item #: 0396542

Cat #: ADJA20044200RS

UPC: 781381711791

$ 2518.27 EA
Company wide:
3 in stock
Documents & Guides
200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

Overview

200 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.

Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations, and similar apparatus. • Ideal for use on shipping docks, ports, and other ”ship to shore” applications. • Suitable for use in locations where a weatherproof enclosure is required. • Rough usage construction

Also known as: 781381711791, ADJA20044200RS, APPADJA20044200RS, AJA

Specifications

Amps: 200
Color: Metallic
Volts AC: 600
Amps: 200
Volts AC: 600
Color: Metallic