400W Floodlight, MH

Item #: 0396418
Cat #: TFR 400M TA TB SCWA LPI
UPC: 745975201679
Call for price
Company wide:
0 in stock
Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included

Overview

Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Also known as: 745975201679, TFR 400M TA TB SCWA LPI, LITTFR400MTATBSCWA

Specifications

Mounting: Yoke
Volts AC: 120-277
Wattage: 400
Color: Bronze
Light Technology: HID
Mounting: Yoke
Wattage: 400
Light Technology: HID
Volts AC: 120-277
Color: Bronze

Customer Reviews

No reviews for this product
(0)