Hand Truck Wire Cart

Item #: 0396403

Cat #: 9505

UPC: 783310012054

$ 529.07 EA
Company wide:
1 in stock
Documents & Guides
Hand Truck Wire Cart, Height: 48", Width: 28-1/4", Capacity: (12) Spools #12 AWG Wire or (8) Spools of #10 AWG Wire, Weight Capacity: 250 lbs, Weight: 32 lbs

Overview

Hand Truck Wire Cart, Height: 48", Width: 28-1/4", Capacity: (12) Spools #12 AWG Wire or (8) Spools of #10 AWG Wire, Weight Capacity: 250 lbs, Weight: 32 lbs

Holds up to twelve (12) spools of #12 AWG wire or eight (8) spools of #10 AWG wire 10 IN (254 mm) diameter pneumatic tires for jobsite portability Pinless design eliminates loose parts Four (4) solid steel 1/2 IN (13 mm) spindles included Lay cart flat when dispensing wire. Upright for use as hand truck

Also known as: 783310012054, 9505, GRE9505

Specifications

Type: Cart
Length: 48 in
Type: Cart
Length: 48 in