Deluxe A-Frame Mobile Caddy

Item #: 0396388

Cat #: 9510

UPC: 783310012146

$ 908.61 EA
Company wide:
1 in stock
Documents & Guides
Deluxe A-Frame Mobile Caddy Height: 48", Width: 28-1/4", Weight Capacity: 400 lbs, Maximum Spool Diameter: 75", Weight: 47 lbs

Overview

Deluxe A-Frame Mobile Caddy Height: 48", Width: 28-1/4", Weight Capacity: 400 lbs, Maximum Spool Diameter: 75", Weight: 47 lbs

Holds up to twenty for (24) spools of #12 AWG wire or sixteen (16) spools of #10 AWG wire Folds for easy storage 10 IN (254 mm) diameter pneumatic tires for jobsite portability Pinless design eliminates loose parts Eight (8) solid steel 1/2 IN (12.7 mm) spindles included Optional Basket Caddy available to dispense metal-clad cable

Also known as: 783310012146, 9510, GRE9510

Specifications

Type: Cart
Length: 48 in
Type: Cart
Length: 48 in