Cable Gland, 3/4", Cable Range: 0.551" - 0.709", Plastic

Item #: 0396335

Cat #: PCG-3/4-B

UPC:

$ 2.67 EA
Company wide:
823 in stock
Documents & Guides
3/4 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.551 Inch - 0.709 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

Overview

3/4 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.551 Inch - 0.709 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

Mencom cable glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68-5 BAR (comparable to NEMA 6P). The glands have a wide clamping range.

Also known as: PCG-3/4-B, MENPCG34B, cbg

Specifications

Diameter: 3/4 in
Material: Plastic
Diameter Range: 0.551 - 0.709 in
Diameter: 3/4 in
Diameter Range: 0.551 - 0.709 in
Material: Plastic