1
more

Wire Joint, (3) 8 to (1) 4 with (2) 10 AWG, 600 Volt
Item #: 0396239
Cat #: 54620
UPC: 786210546209
$ 16.16 EA
Company wide:
0
in stock
Documents & Guides
Wire Joint, (2) 4 to (2) 4 with (1) 10 AWG, 600 Volt, Copper
Overview
Wire Joint, (2) 4 to (2) 4 with (1) 10 AWG, 600 Volt, Copper
Also known as: 786210546209, 54620, THB54620
Specifications
| Color: | Brown |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 10 - 8 |
| Color: | Brown |
| Volts AC: | 600 |
| Material: | Copper |
| Allowable Gauge Range: | 10 - 8 |