Blk Cordura Combo Set - Med

Item #: 0396204

Cat #: 5709M

UPC: 092644551697

$ 134.97 EA
Company wide:
0 in stock
Documents & Guides
Kle 5709m Combo Set 4 Pc Combo Set

Overview

Kle 5709m Combo Set 4 Pc Combo Set

Get plenty of tool storage with Klein Tools’ Medium 4-Piece Combo Set. This set comes with an 8-pocket tool pouch, a 3-pocket utility pouch, and a hammer holder. They all come attached to a padded tool belt that naturally forms and hugs the body, making it comfortable and easy to wear.

Also known as: 092644551697, 5709M, KLE5709M

Specifications

Type: Tool Holder
Material: Nylon
Standards: California Proposition 65
Type: Tool Holder
Standards: California Proposition 65
Material: Nylon