Tape Measure Holder

Item #: 0396200

Cat #: 5707

UPC: 092644551673

$ 9.99 EA
Company wide:
10 in stock
Tape Measure Holder, PowerLine Series, Clip Capacity: 1-3/4", Belt Width: Up to 2-1/4", Overall Size: 4-1/8" x 3-3/4"

Overview

Tape Measure Holder, PowerLine Series, Clip Capacity: 1-3/4", Belt Width: Up to 2-1/4", Overall Size: 4-1/8" x 3-3/4"

Holds most tape measures with belt clips

Rust-resistant metal clip riveted for strength

Double nylon-stitched and rivet-reinforced for extra durability

Lightweight and comfortable in warm climates; soft and pliable in cold climates

Also known as: 092644551673, 5707, KLE5707, tape measure clip

Specifications

Type: Tape Measure Holder
Color: Black
Standards: California Proposition 65
Family / Style: PowerLine Series
Type: Tape Measure Holder
Standards: California Proposition 65
Color: Black
Family / Style: PowerLine Series

Customer Reviews

No reviews for this product
(0)