EMT Set Screw Connector, 3", Steel

Item #: 0396192

Cat #: 4300S

UPC: 687855846368

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 3 Inch, Steel, For Use with EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Overview

EMT Set Screw Connector, 3 Inch, Steel, For Use with EMT Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Secure EMT raceways with confidence using the 4000S Series Connectors—engineered for rugged performance and fast installation. Built with heavy steel walls and zinc-plated durability, these connectors deliver a reliable bond to boxes and enclosures and are concretetight when taped. Pre-set set screws and NPS male hub threads streamline assembly, while size-specific hardware—three-way combination screws for 1/2" to 1" and slotted hexhead screws for 1-1/4" to 4"—ensures a perfect fit across the range. Optional insulated throat connectors are rated to 90 °C for added conductor protection. Choose the 4000S Series for code-ready grounding, secure fastening, and long-term resilience on every job.

Also known as: 687855846368, 4300S, APP4300S

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel