Mounting Block, 8" Diameter, Non-Metallic

Item #: 0396128

Cat #: MB8

UPC: 018997423306

$ 25.51 EA
Company wide:
5 in stock
Documents & Guides
8" Diameter, Mounting Block, Non-Metallic. Fan Weight: 70 lbs. Fixture Weight: 200 Includes: (2) #10 x 3" Wood Screws, (1) #8 x 1-1/2" Wood Screw, (2) Lock Washers, (1) NM94 Non-Metallic Cable Connector.

Overview

8" Diameter, Mounting Block, Non-Metallic. Fan Weight: 70 lbs. Fixture Weight: 200 Includes: (2) #10 x 3" Wood Screws, (1) #8 x 1-1/2" Wood Screw, (2) Lock Washers, (1) NM94 Non-Metallic Cable Connector.

8" round mounting block. With built in electrical box for fan and fixture installations. For interior or exterior use. Fan rated up to 70lbs, fixture rated up to 200lbs.

Also known as: 018997423306, MB8, ARLMB8

Specifications

Mounting: Screw On
Material: Plastic
Mounting: Screw On
Material: Plastic