Mercmaster III Hazardous Luminaire, HPS, 150W, 480V

Item #: 0395930

Cat #: KPAL1575G48

UPC: 781381560825

Company wide:
0 in stock
Mercmaster III Hazardous Luminaire, High Pressure Sodium, 150 Watt, 480 Volt, Hub Size: 3/4 Inch, [CIDII]

Overview

Mercmaster III Hazardous Luminaire, High Pressure Sodium, 150 Watt, 480 Volt, Hub Size: 3/4 Inch, [CIDII]

Listed for simultaneous exposure to combustible dusts and flammable gases or vapors.

Also known as: 781381560825, KPAL1575G48, APPKPAL1575G48

Specifications

Volts AC: 480
Wattage: 150
Light Technology: HID
Volts AC: 480
Light Technology: HID
Wattage: 150