Wireway Drop/Bracket Hanger

Item #: 0395879

Cat #: F66GDB

UPC: 783510524609

$ 54.34 EA
Company wide:
6 in stock
Wireway Drop/Bracket Hanger, Steel, Gray, For 6" x 6" Type 1 Wireway.

Overview

Wireway Drop/Bracket Hanger, Steel, Gray, For 6" x 6" Type 1 Wireway.

Drop and bracket hangers support a wireway run


Also known as: 783510524609, F66GDB, HOFF66GDB

Features & Benefits

  • Drop and bracket hangers support a wireway run

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 2.500 in
Color: Gray
Material: Steel