Mercmaster III Hazardous Luminaire, HPS, 150W, 480V

Item #: 0395870

Cat #: KPAL157548

UPC: 781381560818

Company wide:
0 in stock
Documents & Guides
Mercmaster III Hazardous Luminaire, High Pressure Sodium, 150 Watt, 480 Volt, Hub Size: 3/4 Inch, [CIDII]

Overview

Mercmaster III Hazardous Luminaire, High Pressure Sodium, 150 Watt, 480 Volt, Hub Size: 3/4 Inch, [CIDII]
Also known as: 781381560818, KPAL157548, APPKPAL157548

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID