1-1/8" Hammer-Drill Bit

Item #: 0395866

Cat #: DW5821

UPC: 028874058217

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/8", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/8", Shank: SDS.-Max.

The DeWALT® HIGH IMPACT CARBIDE™ SDS-Max® masonry drill bits feature innovative high impact tips that maximize surface contact for long bit life and an open head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal and a hardened core helps to reduce bit breakage.

Also known as: 028874058217, DW5821, DEWDW5821

Specifications

Diameter: 1 1/8 in
Type: Hammer Drill Bit, SDS Max
Length: 15 in
Diameter: 1 1/8 in
Length: 15 in
Type: Hammer Drill Bit, SDS Max